missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Mini Rotators
Shop All Thermo Scientific Products
Click to view available options
Description:
1 L Flask Clamp
100/125 mL Flask Clamp
2 L Flask Clamp
250 mL Flask Clamp
50 mL Flask Clamp
500 mL Flask Clamp
Flat Platform w/ Rubber Mat
Sticky Mat, 14 x 14 cm
Tube support 1.5 mL
Tube support 15 mL
Tube support 50 mL
Universal (Aluminum) Platform
Universal Attachment
Dimensions (L x W):
59 x 38 mm
66 x 43 mm
85 x 55 mm
105 x 59 mm
130 x 77 mm
168 x 91 mm
197 x 86 mm
140 x 140 mm
262 x 112 mm
307 x 303 mm
310 x 284 mm
330 x 270 mm
Unit Size:
Each
Description
Assorted accessories for use with Digital Mini Rotators
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty
2 years
Specifications
Specifications
| Material | Stainless Steel, plastic, rubber |
| Dimensions (L x W) | 307 x 303 mm |
| Dimensions (L x W x H) | 307 x 303 x 145 mm |
| Description | Universal Attachment |
| For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction