missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Mini Rotators

Product Code. 16524792 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
1 L Flask Clamp
100/125 mL Flask Clamp
2 L Flask Clamp
250 mL Flask Clamp
50 mL Flask Clamp
500 mL Flask Clamp
Flat Platform w/ Rubber Mat
Sticky Mat, 14 x 14 cm
Tube support 1.5 mL
Tube support 15 mL
Tube support 50 mL
Universal (Aluminum) Platform
Universal Attachment
Dimensions (L x W):
59 x 38 mm
66 x 43 mm
85 x 55 mm
105 x 59 mm
130 x 77 mm
168 x 91 mm
197 x 86 mm
140 x 140 mm
262 x 112 mm
307 x 303 mm
310 x 284 mm
330 x 270 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Dimensions (L x W) unitSize
16524792 100/125 mL Flask Clamp 66 x 43 mm Each
16504792 Universal (Aluminum) Platform 310 x 284 mm Each
16514792 50 mL Flask Clamp 59 x 38 mm Each
16534792 250 mL Flask Clamp 85 x 55 mm Each
16544792 500 mL Flask Clamp 105 x 59 mm Each
16554792 1 L Flask Clamp 130 x 77 mm Each
16564792 2 L Flask Clamp 168 x 91 mm Each
16574792 Sticky Mat, 14 x 14 cm 140 x 140 mm Each
16584792 Flat Platform w/ Rubber Mat 330 x 270 mm Each
16594782 Universal Attachment 307 x 303 mm Each
16524802 Tube support 1.5 mL 197 x 86 mm Each
16534802 Tube support 15 mL 262 x 112 mm Each
16544802 Tube support 50 mL 262 x 112 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 16524792 Supplier Thermo Scientific™ Supplier No. 88882107
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Get assorted accessories for use with Digital Mini Rotators

Assorted accessories for use with Digital Mini Rotators

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Product Type 100 to 125 mL Flask Clamp
Material Stainless Steel
Dimensions (L x W) 66 x 43 mm
Description 100/125 mL Flask Clamp
For Use With (Equipment) Digital Mini Rotators, Rocker, Rotator, Mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.