missing translation for 'onlineSavingsMsg'
Learn More

LAUDA Universa Cooling Thermostat

Product Code. 31940448
Change view
Click to view available options
Capacity (Metric):
8.5 L
13.4 L
17.1 L
Communications:
Ethernet, USB
WiFi, Ethernet, USB
Plug Type:
BS1363
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Communications Plug Type Unit Size
31940448 13.4 L Ethernet, USB BS1363 Each
31940420 8.5 L WiFi, Ethernet, USB BS1363 Each
31940440 13.4 L WiFi, Ethernet, USB BS1363 Each
31940431 17.1 L WiFi, Ethernet, USB BS1363 Each
31940445 8.5 L Ethernet, USB BS1363 Each
31940438 17.1 L Ethernet, USB BS1363 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31940448 Supplier LAUDA Supplier No. L004582
  • ONLINE EXCLUSIVE PRICE
    £4260.04
    £4141.70 / Pack of 1
    Save £118.34
    2% Off
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers 300 W of cooling capacity with a working temperature range of -30°C to 100°C

  • Energy-efficient cooling system
  • Natural refrigerants with a minimal charge of less than 100 g in all device types
  • Variable-speed inverter compressors, and variable-speed fans ensure reduced energy costs and high longevity
  • Wi-Fi as standard; available without Wi-Fi (please refer to article numbers)
  • Flexible wireless remote control thanks to the Command App
  • Networked technology and LAUDA.LIVE Services
  • NRTL certification
  • Reliable circulation pump with flow reduction
  • Integrated timer with countdown function for time-controlled tempering processes

Specifications

Capacity (Metric) 13.4 L
Communications Ethernet, USB
Cooling Capacity 300 W
Flow Rate 15 L/min.
Pump Type Pressure Pump
Temperature Range -25°C to +100°C
Type Circulating Water Bath
Heating Capacity 2.2 kW
Includes Bath Cover
Model U 1225 E
Plug Type BS1363
Refrigerant R-600a
Temperature Accuracy ±0.05 K
Electrical Requirements 200/240 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.