missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Smart Scrub Trousers, Short, Aqua
Click to view available options
Size:
2X-Large, Short
3X-Large, Short
4X-Large, Short
Medium, Short
Short
Small, Short
X-Large, Short
X-Small, Short
Description
- Unisex
- Inside leg: Short (S) 29 in. Regular (R) 31 in. Unhemmed (U) 38 in.
- Fabric Weight: 195gsm
- 67% polyester/33% cotton
Specifications
Specifications
| Size | Small, Short |
| Color | Aqua |
| Style | NU165 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction