missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Unisex Scrub Tunic, Amethyst

Product Code. 15890354
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size
15890354 -
15820354 2X-Large
15830354 3X-Large
15840354 -
15850354 Large
15860354 Medium
15870354 Small
15880354 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15890354 Supplier Alexandra™ Supplier No. D397AYXS
  • ONLINE EXCLUSIVE PRICE
    £16.20
    £9.83 / Pack of 1
    Save £6.37
    39% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight comfortable quality unisex scrubs in a practical design for easy wear. With side vents for a better fit against the hip.

  • Two hip pockets one chest pocket
  • Side vents
  • Back length 74cm
  • Machine washable and industrially launderable
  • Fabric Weight: 145gsm
  • 67% polyester/33% cotton

Specifications

Gender Unisex
Color Amethyst
Style D397
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.