missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Trousers, Unhemmed, Jade
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Elasticated drawstring waist
- Machine washable and industrially launderable
- Inside leg: Short (S) 29 in. Regular (R) 31 in. Tall (T) 33 in. Unhemmed (U) 38in.
- Fabric Weight: 145gsm
- 67% polyester/33% cotton
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Material | Cotton, Polyester |
| Color | Jade |
| Style | D398, Unhemmed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction