missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Trousers, Short, White
Click to view available options
Size:
2X-Large, Short
3X-Large, Short
4X-Large, Short
Large, Short
Medium, Short
Small, Short
X-Large, Short
X-Small, Short
Description
- Elasticated drawstring waist
- Machine washable and industrially launderable
- Inside leg: Short 29 in., Regular 31 in., Tall 33 in. Unhemmed 38 in.
- Fabric Weight: 145 gsm
- 67% polyester/33% cotton
Specifications
Specifications
| Size | Medium, Short |
| Gender | Unisex |
| Material | Cotton, Polyester |
| Color | White |
| Style | D398 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction