missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Trousers, Regular, Jade
Description
- Elasticated drawstring waist
- Machine washable and industrially launderable
- Inside leg: Short 29 in., Regular 31 in., Tall 33 in. Unhemmed 38 in.
- Fabric Weight: 145 gsm
- 67% polyester/33% cotton
Specifications
Specifications
| Size | X-Small, Regular |
| Gender | Unisex |
| Material | Cotton, Polyester |
| Color | Jade |
| Style | D398 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?