missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Unisex Scrub Trousers, Regular, Aqua

Product Code. 15880504
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size
15880504 Small
15850504 Medium
15820504 Large
15810514 X-Large
15840514 X-Small
15860494 3X-Large
15870514 2X-Large
15890494 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15880504 Supplier Alexandra™ Supplier No. D398AQSR
  • ONLINE EXCLUSIVE PRICE
    £18.45
    £11.24 / Pack of 1
    Save £7.21
    39% Off
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Unisex scrub trousers suitable for a professional healthcare uniform. Lightweight hardwearing and practical with one back pocket. Available in a range of colors.

  • Elasticated drawstring waist
  • Machine washable and industrially launderable
  • Inside leg: Short 29 in., Regular 31 in., Tall 33 in. Unhemmed 38 in.
  • Fabric Weight: 145 gsm
  • 67% polyester/33% cotton

Specifications

Size Small
Material Cotton, Polyester
Color Aqua
Size (English) Inseam Regular (R) 31 in.
Style D398
Item Description Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.