missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Polo Shirt with Ribbed Collar and Cuffs, Purple
Description
- Short sleeved
- Three button front placket
- Unisex
- Up to 60°C wash
- Fabric Weight: 200gsm
- 65% polyester/35% cotton
Specifications
Specifications
| Size | 5X-Large |
| Gender | Unisex |
| Color | Purple |
| Style | NM231 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?