missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Polo Shirt with Ribbed Collar and Cuffs, Charcoal
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Short sleeved
- Three button front placket
- Unisex
- Up to 60°C wash
- Fabric Weight: 200gsm
- 65% polyester/35% cotton
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Color | Charcoal |
| Style | NM231 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction