missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Lab Coat with Hip Pockets, Royal Blue
Click to view available options
Size (Metric) Chest:
92 cm
Size:
Small
Unit Size:
Each
Description
- Two hip pockets one chest pocket
- Machine washable and industrially launderable
- Unisex
- Length 43 in./ 110cm
- Fabric Weight: 245gsm
- 67% polyester/33% cotton
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | Polycotton |
| Color | Royal Blue |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Model | G178 |
| Size (English) Chest | 36 in. |
| Size (Metric) Chest | 92 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction