missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Unisex Lab Coat with Hip Pockets, Royal Blue

Product Code. p-7145224
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15801134

Brand: Alexandra™ G178RO2XL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Unisex asymmetrical stud front laboratory coat. Features stretch cuffs for comfort and three useful pockets. Available in a choice of colors.

  • Two hip pockets one chest pocket
  • Machine washable and industrially launderable
  • Unisex
  • Length 43 in./ 110cm
  • Fabric Weight: 245gsm
  • 67% polyester/33% cotton

Specifications

Product Type General Purpose Lab Coat
Size 2X-Large
Gender Unisex
Material Polycotton
Color Royal Blue
Disposable Reusable
Sterility Non-sterile
Model G178
Size (English) Chest 50 in.
Weight (Metric) 245 gsm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.