missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Union Elbow Fittings
Click to view available options
Port Size:
1/2 in.
3/8 in.
Unit Size:
Each
Description
- Compression Union Elbows
- Very good chemical resistance
- Rated to 220psi maximum at 77°F ( 25°C). Usable from 32 to 212°F (0 to 100°C)
Specifications
Specifications
| Description | Compression Connection |
| Autoclavable | Autoclavable |
| Material | PVDF |
| Overall Length (English) | 1 11/32 in. |
| Overall Length (Metric) | 34 mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Tubing Size | 3/8 in. |
| Outlet Port | 3/8 in. |
| Port Size | 3/8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction