Learn More
Cytiva Uniflo Syringe Filter, Regenerated Cellulose Membrane
Offers broad compatibility with a wide range of aqueous and nonaqueous solvents. Whatman™ Uniflo Syringe Filter, Regenerated Cellulose Membrane is a disposable, hydrophilic filter unit that is mechanically stable with low protein binding, plus low extractable levels to minimize contamination.
Brand: Cytiva 10463875
Code : NEW
Additional Details : Weight : 0.95000kg
Description
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mm filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
0.2 μm | |
0.65 cm2 | |
Polypropylene | |
Female Luer Lock | |
Male Slip Luer | |
67.5 psi | |
UNIFLO Syringe Filter | |
19.6 mm | |
13 mm |
Regenerated Cellulose | |
Non-sterile | |
Aqueous and nonaqueous samples | |
Hydrophilic | |
1000 | |
Resealable, recyclable plastic boxes | |
1000Pack | |
Up to 10 mL (Sample) | |
16.9 mm |