missing translation for 'onlineSavingsMsg'
Learn More

QIAGEN UniCore Punch Kit

Use the manual UniCore punch system for sample disc removal from FTA cards. Contains 4 punchers and 2 cutting mats.

Brand:  QIAGEN WB100039

Code : A0

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11937907

  • £88.75 / Pack of 4
Estimated Shipment: 18-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

UniCore Punch Kit

  • A cutting mat (available separately WB100022; WB100088) included in UniCore Punch Kits ensures clean sample cuts from FTA/FTA Elute Cards and extends the life time of the cutting tip (up to 500 punches).
  • Stainless steel cutting edges (ranging from 1.2 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
  • Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.

UniCore Puncher

  • Stainless steel cutting tip (ranging from 1.0 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
  • Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
Specifications

Specifications

0.11 in.
FTA™ cards, FTA™ elute cards, and EasiCollect device
4 punchers, 2 cutting mats
4 Pk.
3.0 mm
FTA™ cards, FTA™ elute cards, and EasiCollect device
UniCore Punch Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers