missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QIAGEN UniCore Punch Kit
Description
UniCore Punch Kit
- A cutting mat (available separately WB100022; WB100088) included in UniCore Punch Kits ensures clean sample cuts from FTA/FTA Elute Cards and extends the life time of the cutting tip (up to 500 punches).
- Stainless steel cutting edges (ranging from 1.2 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
UniCore Puncher
- Stainless steel cutting tip (ranging from 1.0 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.
Specifications
Specifications
| Diameter (English) | 0.04 in. |
| Diameter (Metric) | 1.2 mm |
| For Use With (Equipment) | FTA™ cards, FTA™ elute cards, and EasiCollect device |
| For Use With (Application) | FTA™ cards, FTA™ elute cards, and EasiCollect device |
| Includes | 4 punchers, 2 cutting mats |
| Product Type | UniCore Punch Kit |
| Quantity | 4 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?