missing translation for 'onlineSavingsMsg'
Learn More

Huber™ Unichiller 015w OLE

Product Code. 16682314
Click to view available options
Cooling Capacity:
1.58 kW at 15°C. 1 kW at 0°C, 0.7 kW at -10°C, 0.3 kW at -20°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16682314

missing translation for 'mfr': Huber™ 3051.0020.98

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unichillers up to 2.5 kW cooling capacity are an economical and environmentally friendly cooling solution for numerous applications in laboratories, pilot plants and production. The compact units are ideally suited for cooling distillation processes and for dissipating process heat.

Huber Unichillers offer better efficiency, stable pressure and delivery performance with a constant cooling water temperature compared to traditional tap water cooling.

  • Chillers also reduce water consumption and help conserve the environment while lowering operating costs.
  • Unichillers are suitable for the removal of heat from chemical processes, cooling technical plants or as a central cooling water supply for laboratories.
  • All Unichillers are designed for continual operation at ambient temperatures up to +40°C.
  • Installation in an outside areas is possible with optional weather protection and winter operation packages.
  • Pumps are available with an extended pressure and flow rate for applications with a high pressure drops.

Specifications

Communications USB (Device), RS232
Cooling Capacity 1.58 kW at 15°C. 1 kW at 0°C, 0.7 kW at -10°C, 0.3 kW at -20°C
Pump Type Circulation Pump
Temperature Range -20°C to 40°C
Electrical Requirements 220 to 240 V, 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.