missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Occupational Slip-On Shoes O2
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Hygiene, comfort
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical resistant microfiber
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
- Washable at 30°C
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347 :2012, O2, FO, SRC, ESD |
| Color | White |
| Liner Material | Breathable silver ions lining |
| Material | Microfiber |
| Size | 47 |
| Sole Features | Slip and abrasion resistant, ESD dissipative, shock absorbent |
| Sole Material | Polyurethane, Thermoplastic Polyurethane |
| Style | Slip-on shoes |
| Packaging Quantity | 1 Pair |
| Certifications/Compliance (Europe) | EN ISO 20347 : 2012; DIN EN 61340 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction