missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Blue Safety Sneakers S1
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Comfort and breathability
- Comply to EN ISO 20345 : 2012, S1, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water repellent and breathable blue knitted textile
- Steel toe cap (200 joules)
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2012 S1 SRC ESD |
| Closure Type | Laces |
| Color | Blue |
| Eyelets Material | Steel |
| Liner Material | Breathable silver ions lining |
| Lug Type | Padded |
| Material | Textile |
| Size | 38 |
| Sole Features | Slip and abrasion resistant, ESD dissipative |
| Sole Material | Polyurethane, Thermoplastic Polyurethane |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction