missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Blue Safety Sneakers S1
Description
- Comfort and breathability
- Comply to EN ISO 20345 : 2012, S1, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water repellent and breathable blue knitted textile
- Steel toe cap (200 joules)
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2012 S1 SRC ESD |
| Closure Type | Laces |
| Color | Blue |
| Eyelets Material | Steel |
| Liner Material | Breathable silver ions lining |
| Lug Type | Padded |
| Material | Textile |
| Size | 37 |
| Sole Features | Slip and abrasion resistant, ESD dissipative |
| Sole Material | Polyurethane, Thermoplastic Polyurethane |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?