missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Trainers S3
ABEBA™ Uni6 Black Safety Trainers S3 feature a sporty design and a slip resistant PU/TPU outsole.
£106.64
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S3 SRC ESD |
---|---|
Closure Type | Laces |
Color | Black |
Eyelets Material | Thermoplastic Polyurethane |
Liner Material | Breathable silver ions lining |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16388021
|
ABEBA™
31765/35 |
35 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16398021
|
ABEBA™
31765/36 |
36 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16308031
|
ABEBA™
31765/37 |
37 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16318031
|
ABEBA™
31765/38 |
38 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16328031
|
ABEBA™
31765/39 |
39 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16338031
|
ABEBA™
31765/40 |
40 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16348031
|
ABEBA™
31765/41 |
41 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16358031
|
ABEBA™
31765/42 |
42 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16368031
|
ABEBA™
31765/43 |
43 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16378031
|
ABEBA™
31765/44 |
44 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16388031
|
ABEBA™
31765/45 |
45 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16398031
|
ABEBA™
31765/46 |
46 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16308041
|
ABEBA™
31765/47 |
47 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16318041
|
ABEBA™
31765/48 |
48 |
£106.64
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- Sporty design and comfort
- Comply to EN ISO 20345 : 2012, S3, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- black functional leather with honeycomb pattern
- Water and abrasion resistent
- Steel toe cap (200 joules)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S3 SRC ESD | |
Black | |
Breathable silver ions lining | |
Leather | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 | |
Yes |
Laces | |
Thermoplastic Polyurethane | |
Padded | |
Slip and abrasion resistant, ESD dissipative | |
Trainer | |
1 Pair | |
Water |