missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Slip-On Shoe S2
ABEBA™ Uni6 Black Safety Slip-On Shoe S2 made of water and chemical resistant microfiber with a slip resistant PU/TPU outsole.
£81.65 - £125.00
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2 SRC ESD |
---|---|
Color | Black |
Liner Material | Breathable silver ions lining |
Lug Type | Padded |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16348011
|
ABEBA™
31741/35 |
35 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16358011
|
ABEBA™
31741/36 |
36 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16368011
|
ABEBA™
31741/37 |
37 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16378011
|
ABEBA™
31741/38 |
38 |
£81.65
1 pair |
In Stock
Log in to see stock. |
|||||
16388011
|
ABEBA™
31741/39 |
39 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16398011
|
ABEBA™
31741/40 |
40 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16308021
|
ABEBA™
31741/41 |
41 |
£125.00
1 pair |
In Stock
Log in to see stock. |
|||||
16318021
|
ABEBA™
31741/42 |
42 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16328021
|
ABEBA™
31741/43 |
43 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16338021
|
ABEBA™
31741/44 |
44 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16348021
|
ABEBA™
31741/45 |
45 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16358021
|
ABEBA™
31741/46 |
46 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16368021
|
ABEBA™
31741/47 |
47 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16378021
|
ABEBA™
31741/48 |
48 |
£86.55
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
Description
- Comfort, safety and hygiene
- Comply to EN ISO 20345 : 2012, S2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water and chemical resistant microfiber
- Steel toe cap (200 joules)
- Instep area with elastic band
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- No side stitching
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S2 SRC ESD | |
Breathable silver ions lining | |
Microfiber | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 | |
Yes |
Black | |
Padded | |
Slip and abrasion resistant, ESD dissipative | |
Slip-on shoes | |
1 Pair | |
Water |