missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 6781 Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 O2 FO SRC
- Microfiber black
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350112)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 O2 FO SRC |
| Color | Black |
| Material | Microfiber |
| Size | 39 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 6781 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction