Learn More
QIAGEN UniCore Manual Punches
Achieve easy and cost-effective punching at the quality standards you expect. UniCore Manual Punch product range provides manual punching for FTA, 903 and DMPK cards. Available in multiple diameters for maximum versatility.
£349.00
Specifications
Diameter (Metric) | 1.2 mm |
---|---|
For Use With (Equipment) | FTA Cards, FTA Elute Cards, and EasiCollect devices |
Product Type | UniCore Manual Punches |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
13464587
|
QIAGEN
WB100074 |
1.2 mm | 25 Pk. |
£349.00
Pack of 25 |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The UniCore range of manual punchers focuses on the products commonly needed for the preparation workflow of laboratory samples. UniCore punchers have a proprietary design with a sharp, stainless steel cutting edge. Using the recommended punch and cleaning procedure minimizes the risk of sample carryover between cards, while the companion cutting mat allows for clean sample cuts and extends the life of the cutting tip.
- Designed for use with FTA Cards, FTA Elute Cards, and EasiCollect devices
- Diameters ranging from 1.0 to 6.0 mm in plastic housing for sample punching versatility
- Stainless steel cutting edges enable manual coring, retrieval and controlled ejection of the FTA punch
- Disposable to minimize contamination and carryover between samples
Specifications
1.2 mm | |
FTA Cards, FTA Elute Cards, and EasiCollect devices | |
UniCore Manual Punches |