missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ UnDosed Stand Up Sterilized Bags
Shop All Whirl-Pak Products
Click to view available options
Capacity (Metric):
1065 mL
Unit Size:
Pack of 1000
Description
Whirl-Pak™ UnDosed Stand Up Sterilized Sampling Bags provide a secure, contaminant free flexible container that ensures dependable analysis results.
You can count on Whirl-Pak™ products as a proven, economical and efficient way to collect, store and transport liquid samples.
Why do users prefer Whirl-Pak UnDosed Stand Up bags?
- Features for your Benefit:
- Gusseted bottom
- The gusseted bottom provides you with a self standing bag that eliminates the need for racks and holders.
- More efficient than bottles time, costs, space and plastic waste reduction.
- Clear sample identification for organization and traceability
- The convenient Whirl-Pak Write-on strip makes labeling quick and easy with pen or marker!
- Maximum protection against leaks
- Our signature continuous perimeter seal ensures satisfaction during sample collection, analysis and storage for leak-proof results.
- Accommodate solid, semi-solids and liquids
- Sterilized for results you can trust
- Whirl-Pak understands your need for a sterile container, and that is why our bags go through post-manufacturing sterilization, known as +1 Sterilization. This additional step is instrumental in our process for your trust and satisfaction.
- Sterility documentation available to lookup and download for easy digital and record keeping
- Extreme film clarity and strength
- The polyethylene blend used for Whirl-Pak bags is superior in strength and clarity and sterilized after manufacturing. With Whirl-Pak you are getting quality you can trust, every time.
- Aseptic collection design elements
- Intentionally designed, our opening Tyvek® Pull Tabs are perpendicular to the opening of the bag. This feature keeps your hands away for a safe, aseptic collection technique each time.
- All sterile closure Whirl-Pak bags are R-NASE, D-NASE, Pyrogen and BPH free; our bags also comply with regulatory and industrial requirements of USDA, FDA, HACCP and EPA.
- Additional Product Information:
- Do not use bags at temperatures above 180°F (82°C).
- Whirl-Pak bags can be frozen to any temperature, even liquid nitrogen temperatures down to -320°F (-196°C) – careful handling is required after freezing.
- Volume/capacity is measured when the bag is closed and tab is folded over three times (volume and dimensions are approximate ±5%).
- Shelf Life from Sterilization date is found on the Sterility Documentation: 5 years from Sterilized date found on your Sterility Confirmation
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 36 oz. |
| Capacity (Metric) | 1065 mL |
| Closure Type | Tape and Wire |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | Sample Collection |
| Material | Polyethylene |
| Sterility | Sterile |
| Fill Volume | 1065 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction