Learn More
Cole-Parmer™ Stuart™ Undergrad Digital Stirring Hot Plate, 230 V
True temperature setting and accurate stirring control in a compact, stackable design that takes up less benchtop and storage space. Designed to prevent accidental spillage on the control panel, with a hot warning light that remains on even when the unit is unplugged.
Brand: Cole-Parmer™ Stuart™ 04807-62
Additional Details : Weight : 3.85200kg
Description
- Compact, stackable design takes up less benchtop and storage space
- Square plate design allows flexibility of vessel sizes and combinations
- Designed to prevent accidental spillage on the control panel
- Hot warning light remains on even when the unit is unplugged
- Glass ceramic top plate is chemical-resistant and stays cool around the edges
- Coated aluminum top plate allows for rapid heating and improved temperature uniformity
- Glazed with BioCote™ for antimicrobial protection
- Built with tough aluminum casing for longevity
- IP32 rated for water and dust resistance
- Top plate measures 15 x 15 cm
Specifications
Glass Ceramic | |
Hot warning light remains on even when unplugged | |
0°C to 450°C | |
550 W | |
Square | |
15 L | |
3 years | |
Digital |
230 V | |
UC152D | |
50 Hz | |
Stirring Hotplate | |
EU-Style | |
100 to 2000 rpm | |
24.8 x 17.2 x 12.2 cm |