missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Unassembled Convenience Kits: EPA Vials with Caps and Septa

Product Code. 12478636
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
Product Code. Volume (Metric) Color unitSize
12478636 20 mL Clear Pack of 100
12428646 20 mL Amber Pack of 100
12438656 40 mL Amber Pack of 100
3 options
This item is not returnable. View return policy

Product Code. 12478636

Brand: Thermo Scientific™ B7920B

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for discrete water sampling applications.

Thermo Scientific™ National EPA Vial Convenience Kits are designed for discrete water sampling applications.

Each carton contains shrink-wrapped vials and separately packaged caps and natural-colored PTFE/clear Silicone septa in polybags.
TRUSTED_SUSTAINABILITY

Specifications

Description Clear 20mL vials, PTFE/Silicone septa and cap
Color Clear
Volume (Metric) 20 mL
For Use With (Equipment) Discrete Water Sampling Applications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.