missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Unassembled Convenience Kits: EPA Vials with Caps and Septa
Description
Designed for discrete water sampling applications.
Thermo Scientific™ National EPA Vial Convenience Kits are designed for discrete water sampling applications.
Each carton contains shrink-wrapped vials and separately packaged caps and natural-colored PTFE/clear Silicone septa in polybags.
Specifications
Specifications
| Description | Amber 40mL vials, PTFE/Silicone septa and cap |
| Color | Amber |
| Material | Glass |
| Volume (Metric) | 40 mL |
| Septum | Silicone/PTFE |
| Volume (Metric) Total | 40 mL |
| Closure Type | Screw Cap with Septum |
| For Use With (Equipment) | Discrete Water Sampling Applications |
| Certifications/Compliance | EPA |
| Product Type | Unassembled Convenience Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?