Learn More
Thermo Scientific™ Unassembled 4mL Screw Thread Vial Convenience Kits
Choose convenient, unassembled screw thread vial kits, featuring caps with pre-assembled septa.
Brand: Thermo Scientific™ C4015-S15
Code : 17
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ National Unassembled 4mL Screw Thread Vial Convenience Kits include vials and caps with pre-assembled septa.
- All items remain handy and dust-free
- Caps with pre-inserted septa are not attached to vials—packaged in polybags
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
Black | |
Clear | |
No | |
PTFE/Silicone | |
100 | |
Polypropylene | |
45 mm | |
13-425 | |
13-425 mm |
15 mm | |
Glass, PTFE, Silicone | |
4 mL | |
Vial: C4015-S1, Closure: C4015-75A | |
4 mL | |
Screw Cap, Open Top, 8.5 mm hole | |
Unassembled Screw Vial Convenience Kit | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.