missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Ultrospec 9000 Spectrophotometer UV-Vis Spectrophotometer with Bluetooth

Product Code. 11628863
Click to view available options
Wavelength Range:
190 to 1100 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11628863

Brand: Biochrom 29003619

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Ultrospec 9000 is a high performance standalone double-beam, variable bandwidth UV-Visible spectrophotometer designed for operation in regulated laboratories. Bluetooth capabilities.

  • Standalone instrument
  • Pharmacopoeia compliant
  • 21 CFR part 11 support through Datrys CFR (optional)
  • Color touchscreen for easy operation
  • Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods
  • Wide range of accessories and options available

Specifications

Accuracy ±0.3
Depth (Metric) 330 mm
Type UV-Vis Spectrophotometer with Bluetooth
Voltage 250 V
Wavelength Range 190 to 1100 nm
Electrical Requirements 90/250 V, 50/60 Hz
Height (Metric) 457 mm
Hertz 50/60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.