missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ultrospec™ 8000 Spectrophotometer

Product Code. 11618278
Change view
Click to view available options
Type:
UV-Vis Spectrophotometer
UV-Vis Spectrophotometer PC
Unit Size:
Each
Product Code. Type unitSize
11618278 UV-Vis Spectrophotometer PC Each
11608278 UV-Vis Spectrophotometer Each
2 options
This item is not returnable. View return policy

Product Code. 11618278

Brand: Cytiva 29003611

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features multiuser capablity with secure login to protect methods.

  • Dual-beam UV-Visible spectrophotometer
  • Used for critical analysis, Pharmacopoeia research
  • Secure user log in and method control
  • Datrys CFR software
  • Color touchscreen display
  • Equation editor software allows custom calculations to be applied to measured data
  • USB memory stick data/method storage and USB PC connection

Specifications

Certifications/Compliance 21 CFR part 11
Connections USB cable, USB memory stick
Display Touchscreen
Product Line Ultrospec 8000
Spectral Bandwidth 1 nm
Type UV-Vis Spectrophotometer PC
Voltage 90/250 V
Wavelength Range 190 to 1100 nm
Electrical Requirements 30 VAC
For Use With (Application) Designed to Meet The Requirements of Critical Analysis and Users in Pharmacopoeia Research Environments
Height (English) 17.99 in.
Height (Metric) 457 mm
Warranty 2 years instrument, 1 year lamp
Wavelength Accuracy ±0.3 nm
Weight (English) 39.68 lb.
Weight (Metric) <18 kg
Width (English) 20.98 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.