missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Ultrospec™ 8000 Dual Beam UV/Visible Spectrophotometer

Product Code. 11638278
Change view
Click to view available options
Absorbance Range:
&minus4.0 to 4.0 A
Unit Size:
Each
Product Code. Absorbance Range unitSize
11638278 &minus4.0 to 4.0 A Each
1 options
This item is not returnable. View return policy

Product Code. 11638278

Brand: Biochrom 29003613

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to meet the requirements of critical analysis and users in Pharmacopoeia research environments

  • Color touch screen for simpler operation
  • Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods as standard
  • Full European Pharmacopoeia compatibility
  • Dual-beam instrument, with 1nm bandwidth
  • USB memory stick data/method storage and USB PC connection
  • Multi-user analytical instrument with secure login to protect methods
  • Supplied with Datrys Standard
  • Equation Editor software allowing custom calculations to be applied to measured data

  • Spectral bandwidth: 1nm
  • Digital output: USB cable, USB memory stick, Built–in Printer (Optional), Bluetooth (Optional)
  • Electrical requirement: 90 to 250V 50/60Hz
  • Stability: ±0.0003A/hr. at 500nm
  • Wavelength calibration: automatic upon switch on
  • Stray light: <0.025%T at 220nm using NaI and 340nm using NaNO2 <1%T at 198nm KCl
  • Accuracy: ±0.3nm across wavelength range
  • Light source: deuterium, tungsten
  • Monochromator: double-beam monochromator
  • Wavelength: 190 to 1100nm
  • Photometric reproducibility: ±0.002A at 1A
  • Absorbance: -4.0 to +4.0
  • Detection technology: dual-silicon photodiodes

Order Info

  • Compatible with Windows™ XP, Windows Vista™ and Windows 7
  • D x W x H: 33 x 53.3 x 45.7cm (12.99 x 20.98 x 17.99 in.)
  • Weight: <18kg (<39.68 lb.)

Specifications

Absorbance Range &minus4.0 to 4.0 A
Accuracy Plus-or-minus 0.3 nm across wavelength range
Display Color Touchscreen
Height (Metric) 457 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.