missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Ultrospec™ 7000 UV-Vis Spectrophotometer
Description
- Standalone instrument
- Color touchscreen for easy operation
- Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods
- Wide range of accessories and options available
Specifications
Specifications
| Connections | USB cable, USB memory stick |
| Display | Touchscreen |
| Product Line | Ultrospec 7000 |
| Spectral Bandwidth | 2 nm |
| Type | UV-Vis Spectrophotometer |
| Voltage | 90/250 V |
| Wavelength Range | 190 to 1100 nm |
| Electrical Requirements | 30 VAC |
| For Use With (Application) | Developed to Meet The Day-to-Day Needs of The Busy Laboratory |
| Height (English) | 17.99 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
