missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Ultrospec 7000 Spectrophotometer UV-Vis Spectrophotometer with Bluetooth
Description
- Standalone instrument
- Color touchscreen for easy operation
- Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods
- Wide range of accessories and options available
Specifications
Specifications
| Absorbance Range | 4 to 4 |
| Accuracy | ±0.5 |
| Depth (Metric) | 330 mm |
| Type | UV-Vis Spectrophotometer with Bluetooth |
| Voltage | 250 V |
| Wavelength Range | 190 to 1100 nm |
| Electrical Requirements | 90/250 V, 50/60 Hz |
| Height (Metric) | 457 mm |
| Hertz | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?