missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Ultrasonic Cleaner For Sieves Up To 200mm Diameter

Product Code. 13131333
Change view
Click to view available options
For Use With (Equipment):
Sieves up to 200mm diameter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
13131333 Sieves up to 200mm diameter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13131333 Supplier Endecotts™ Supplier No. ZMULTULT0
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Remove sample residues from test sieves, without damaging the mesh material. Endecotts™ Ultrasonic Cleaner increases the lifetime of test sieves, and is especially recommended for small apertures.

  • 24.5 x 13cm Oscillating tank
  • Specially designed for cleaning test sieves
  • Suitable for general laboratory use
  • Easy to operate and extremely efficient to use
  • For reliable results, cleaning is recommended after each analysis

Specifications

Product Type Ultrasonic Cleaner
Diameter (Metric) 260 mm
Height (Metric) 24.5 cm
For Use With (Equipment) Sieves up to 200mm diameter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.