missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Ultranitril 410 Chemical Protection Glove

Product Code. 30533561
Click to view available options
Size:
10
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 30533561

Brand: Mapa Professional 34410000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Chemical protection gloves for operations where cut and chemical protection are required, offering excellent durability and optimal grip.

Comfort:

  • Excellent grip when handling very oily parts helps prevent drops and reduces muscle fatigue
  • Exceptionally comfortable fabric lining with seamless knit
  • Added comfort and flexibility

Durability:

  • Good mechanical resistance for long-lasting use
  • High durability with excellent abrasion resistance due to nitrile and PVC coating

Cut Protection:

  • Moderate cut protection suitable for safety-related tasks

Additional Benefits:

  • High-visibility liner alerts users when chemical barrier is compromised
  • Extended forearm protection with longer cuff
  • User traceability on inner boxes and cartons

Advantages:

  • Good visibility
  • Long cuff (>290 mm)

Standards: EN 388: 4X31C, EN 407: X1XXXX, EN 374 Type A: KLMNPT, ASTM F2992-15: A3, Category: III, Risks: Cut, Heat, Liquid, Chemical.

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE Category 3
Chlorinated No
Applications Industrial, Laboratory, Healthcare
Color Black
Latex Free Yes
Material Nitrile/PVC Blend
Product Type Chemical Protection Gloves
Size 10
Thickness (Metric) 1.70 mm
EN388 Standard EN388:4X31C
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KLMNPT
Glove Cuff Style Extended
Grip Design Sandblast
Liner Material Seamless textile support
Resistant To Chemicals
Length (Metric) 35 cm
Product Line Ultranitril 410
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.