missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional Ultranitril 358 Chemical Protection Glove

Product Code. p-200135635
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 30533539

Brand: MAPA Professional 34358006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Glove designed with an embedded optimal grip to safely handle tasks in dry and greasy environment

  • Comfort
    • Very supple glove offering high dexterity
    • Excellent fingertip sensitivity
  • Productivity
    • Optimal grip enhances productivity
    • Reduces hand fatigue
    • Improves overall safety
  • Guaranteed Quality
    • Silicone-free to prevent marks or defects on metal sheets and glass prior to painting
  • Thermal Protection
    • Provides hand comfort
    • Offers thermal insulation
  • Advantages
    • Recycled packaging
    • Optimized plastic packaging

Standards and Certifications

  • EN 388: 3111A - Mechanical protection
  • EN 407: X1XXXX - Thermal protection
  • EN 374 Type A: AJKOPT - Chemical protection
  • ISO 18889: G2 - Agricultural chemical protection
  • Category: III - High-risk protective equipment

Specifications

Applications Industrial, Laboratory
Color Green
Finger Thickness (English) 43 mil
Finger Thickness (Metric) 1.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 43 mil
Palm Thickness (Metric) 1.1 mm
Product Type Nitrile Gloves
Size 6
Thickness (English) 43 mil
Thickness (Metric) 1.1 mm
Length (English) 361 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.