missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Ultramicrobore PTFE Tubing
Use this translucent tubing in extreme temperatures and in harsh chemical environments
Brand: Masterflex™ 06417-74
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Ultramicrobore PTFE tubing
- Chemically inert
- Low permeability
- Lowest friction coefficient of any tubing
- Temperature range is -400 to +500deg;F (-240 to 260deg;C)
- Melts at 620deg;F (327deg;C)
- Tensile strength is 2500 to 4000psi
- PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements
Specifications
Ultramicrobore PTFE Tubing | |
0.34 mm | |
1/64 in. | |
100 ft. | |
1/200 in. | |
-400deg;F | |
Translucent | |
500°F |
1/175 in. | |
PTFE | |
0.40 mm | |
30.5 m | |
0.127 mm | |
-240°C | |
4,000 psi | |
260deg;C |