missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Ultramicrobore PTFE Tubing
Click to view available options
Diameter (Metric) Inner:
0.051 mm
0.34 mm
Unit Size:
Each
Description
- Ultramicrobore PTFE tubing
- Chemically inert
- Low permeability
- Lowest friction coefficient of any tubing
- Temperature range is -400 to +500deg;F (-240 to 260deg;C)
- Melts at 620deg;F (327deg;C)
- Tensile strength is 2500 to 4000psi
- PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements
Specifications
Specifications
| Diameter (English) Inner | 1/500 in. |
| Diameter (Metric) Inner | 0.051 mm |
| Material | PTFE |
| Diameter (English) Outer | 1/64 in. |
| Diameter (Metric) Outer | 0.40 mm |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.5 m |
| Thickness (English) | 1/175 in. |
| Thickness (Metric) | 0.152 mm |
| Min. Operating Temperature (English) | -400deg;F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction