missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ Ultragrade™ Performance 20 Lubricating Oil
Description
- Produced using a unique hydrotreating process which eliminates nitrogen, sulphur and oxygen and the aromatic hydrocarbons, leaving a clear base stock essentially free of impurities
- When combined with additives, the Performance oils give improved vacuum performance, thermal and oxidation stability and rust inhibition
- Anti-oxidants included in oil enable the pump to withstand high operating temperatures without oil degradation, extending intervals between oil changes
- The best choice for large pumps used in heavy duty cycling applications
- Other applications include mass spectrometers, electron microscopes, thin film sputtering, surface studies, UHV systems, leak detection, TV tubes, power valves and much more
Order Info
CapacityMetric
Specifications
Specifications
| Product Type | Pump Oil |
| Format | Oil |
| For Use With (Application) | Mass spectrometers, Electron microscopes, Thin film sputtering, Surface studies, UHV systems, Leak detection, TV tubes, Power valves, Distillation, Space studies, Furnaces, EB welders, Impregnation, Chemical pumping, Packaging, Metallization |
| For Use With (Equipment) | Mass spectrometers, Electron microscopes, Thin film sputtering, Surface studies, UHV systems, Leak detection, TV tubes, Power valves, Distillation, Space studies, Furnaces, EB welders, Impregnation, Chemical pumping, Packaging, Metallization |
| Certifications/Compliance | ROHS |
| Pressure | Vapour pressure 2.1 x 107 mbar at 20°C |
| Quantity | 4 L |
| Viscosity | 352 cSt at 20°C, 103 cSt at 40°C |
| Volume (Metric) | 4 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?