missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ultrafree™-CL Centrifugal Filters
For use with protein and nucleic acid solutions
Marque: Merck UFC40LG25
175.00 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Informations supplémentaires : Weight : 0.10000kg
Description
Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutionsSpécification
Yellow | |
PTFE (Hydrophilic) | |
Non-sterile | |
25Pack | |
0.4 mL | |
16.3 mm |
Single-use | |
0.22 μm | |
PTFE | |
Centrifugal Filters | |
77 cm |