missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ UltraFast™ UFC-5 GC Columns

Product Code. 10321195 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
5 m
Film Thickness:
0.1 μm
0.4 μm
Unit Size:
Each
Product Code. Length (Metric) Film Thickness unitSize
10321195 5 m 0.1 μm Each
10301105 10 m 0.4 μm Each
10311195 5 m 0.4 μm Each
3 options
This item is not returnable. View return policy

Product Code. 10321195

Brand: Thermo Scientific™ UFMC00300000000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns.

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific TRACE GC UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.

Applications:

Chemical

Petrochemical

Environmental

Flavors and fragrances

Tailored Specifically for Robustness and Speed

UltraFast GC columns utilize short (2 to 10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:

Dramatically shorter analysis times

Increased sample throughput–by a factor of 20

Longer column lifetimes

UltraFast UFC-5 Columns Uses:

General

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Petrochemicals Analysis, GC for Petrochemicals, GC for Environmental Analysis, GC for Flavors and Fragrances
Length (Metric) 5 m
Diameter (Metric) Inner 0.1 mm
Stationary Phase UltraFast UFC-5
For Use With (Equipment) Trace GC UltraFast Instrument
Description 5 m x 0.1 mm x 0.1 μm
Product Line Ultrafast
Film Thickness 0.1 μm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.