Learn More
Description
Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific TRACE GC UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.
Applications:
Chemical
Petrochemical
Environmental
Flavors and fragrances
UltraFast GC columns utilize short (2 to 10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:
Dramatically shorter analysis times
Increased sample throughput–by a factor of 20
Longer column lifetimes
UltraFast UFC-5 Columns Uses:
General
Specifications
Specifications
| For Use With (Application) | GC for Chemicals, GC for Petrochemicals, GC for Environmental Analysis, GC for Flavors and Fragrances |
| Length (Metric) | 10 m |
| Diameter (Metric) Inner | 0.1 mm |
| Stationary Phase | UltraFast UFC-5 |
| For Use With (Equipment) | Trace GC UltraFast Instrument |
| Description | 10 m x 0.1 mm x 0.4 μm |
| Product Line | Ultrafast |
| Film Thickness | 0.4 μm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.