missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ UltraFast™ UFC-264 GC Columns

Product Code. 10197684 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
Unit Size:
Each
Product Code. Length (Metric) unitSize
10197684 10 m Each
1 options
This item is not returnable. View return policy

Product Code. 10197684

Brand: Thermo Scientific™ UFMC00002010207

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast™ UFC-264 GC Columns.

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast™ UFC-264 GC Columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific™ TRACE GC™ UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.

Applications:

  • Chemical
  • Petrochemical
  • Environmental
  • Flavors and fragrances

Tailored Specifically for Robustness and Speed

UltraFast GC columns utilize short (2–10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:

  • Dramatically shorter analysis times
  • Increased sample throughput–by a factor of 20
  • Longer column lifetimes

UltraFast UFC-264 Columns uses:

  • Volatiles
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC for Chemicals, GC for Petrochemicals, GC for Environmental Analysis, GC for Flavors and Fragrances
Length (Metric) 10 m
Diameter (Metric) Inner 0.1 mm
Stationary Phase UltraFast UFC-264
For Use With (Equipment) Trace GC UltraFast Instrument
Description 10 m x 0.1 mm x 0.5 μm
Product Line Ultrafast
Film Thickness 0.5 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.