missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ UltraFast™ UFC-1 GC Columns

Código de producto. 10269174 Tienda Thermo Scientific Productos
Change view
Click to view available options
Length (Metric):
5 m
Diameter (Metric) Inner:
0.1 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
Tamaño de la unidad:
Each
Código de producto. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10269174 5 m 0.1 mm 0.1 μm Each
10086104 5 m 0.32 mm 0.25 μm Each
2 options
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 10269174

Marca: Thermo Scientific™ UFMC00001010401

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns.

Dramatically increase the speed of your analysis with Thermo Scientific™ UltraFast GC columns. If your laboratory processes large numbers of samples each day, UltraFast GC columns have the processing speed and throughput you need. These short, narrow-bore columns are designed for use with the Thermo Scientific TRACE GC UltraFast gas chromatograph configuration. Together they deliver a significant gain in analysis speed compared to conventional GC procedures.

Applications:

Chemical

Petrochemical

Environmental

Flavors and fragrances

Tailored Specifically for Robustness and Speed

UltraFast GC columns utilize short (2–10m), narrow-bore capillaries and temperature programming conditions usually fast than 2°C/s, which results in peak widths in the 50-200ms range. As a result, analysis times average 1 minute or less. Benefits include:

Dramatically shorter analysis times

Increased sample throughput–by a factor of 20

Longer column lifetimes

UltraFast UFC-1 Uses:

ASTM D-2887

General

ISO 9377-2

ASTM D-3710

TRUSTED_SUSTAINABILITY

Especificaciones

For Use With (Application) Fragrance Analysis, GC for Petrochemicals, GC for Environmental Analysis, GC for Flavors and Fragrances
Length (Metric) 5 m
Diameter (Metric) Inner 0.1 mm
Stationary Phase UltraFast UFC-1
For Use With (Equipment) Trace GC UltraFast Instrument
Description UFMC00001010401
Product Line Ultrafast
Film Thickness 0.1 μm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.