missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra Thin Polyester Laboratory Labels
Click to view available options
Product Type:
Label/Cartridge
Tape
Size:
12.7 mm dia.
7.62 m x 12.7 mm
Unit Size:
Each
Description
B-492 labels can be applied to frozen surfaces, including glass and polypropylene, that have been stored in liquid nitrogen when wrapped around itself by at least 1/8 inches. Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Good print smudge resistance, solvent resistance and high/low temperature performance of -196° to 100°C. This all-in-one cartridge includes label supply and R6400 Series ribbon.
- Availble in Label Cartridges, or Tape
- Colour Black on White
- Brady Material B-492 Ultra Thin Polyester
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | Black/White |
| Material | Polyester |
| Product Type | Label/Cartridge |
| For Use With (Equipment) | BMP™51, and BMP™53 Label Printers |
| Quantity | 240/Pk. |
| Size | 12.7 mm dia. |
| Diameter (Metric) | 12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction