missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ultra-thin Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers

Product Code. 17858444
Click to view available options
Dimensions (LxW):
0.187 x 1 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.9 in.
0.25 x 1.25 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 0.375 in.
0.4 x 0.4 in.
0.75 x 0.25 in.
1 x 0.375 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
4.75 mm
5.08 mm
6.35 mm
6.99 mm
9.53 mm
10.16 mm
19.05 mm
25.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 500
Pack of 750
This item is not returnable. View return policy

Product Code. 17858444

Brand: Brady™ 173711

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Static dissipative polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.

  • Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner
  • Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • UL Approved, Meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -70°C to +100°C (-94°F to +212°F)
  • Made of B-718 polyimide material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents
Adhesive Type Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +572°F
Temperature Range (Metric) -70°C to +300°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Dimensions (LxW) 0.25 x 0.9 in.
Length (English) 0.25 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (Metric) 6.35 mm
Alternate Part Number M6-13-718
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.