missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Ultra Low Profile Polystyrene Microplate Lids

Product Code. 10398623
Change view
Click to view available options
Sterility:
Non-sterile
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Unit Size
10398623 Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10398623 Supplier Greiner Bio-One Supplier No. 691101
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for high-format low profile microplates

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Offer protection against contamination and evaporation during sample storage and cell cultivation
  • Compatible with a range of different microplates
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Dimensions (L x W x H) 128 x 85 x 6 mm
Material Polystyrene
Sterility Non-sterile
No. of Wells 384/1536
Condensation Rings No
No. per Case 100
No. per Pack 5
Product Type Microplate Lid
Adhesive None
Temperature Range (Metric) -20°C to +60°C
Well Shape All well shapes
Plate Compatibility A variety of microplates, particularly well suited for high-format, low-profile microplates
Cut-off Corners No
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.