missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter™ Ultra-Clear Centrifuge Tubes

Product Code. 12706558 Shop All Beckman Coulter Life Sciences Products
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
5.00 mL
38.50 mL
Length (Metric):
51 mm
89 mm
Unit Size:
Each
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
12706558 38.50 mL 89 mm Each
10601651 5.00 mL 51 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12706558 Supplier Beckman Coulter™ Supplier No. 344058
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in centrifuge rotors. Beckman Coulter™ Ultra-Clear Centrifuge Tubes are open top, thin-wall tubes that are made of a completely transparent material for easy location of visible banded or pelleted samples. Available in multiple sizes.

  • Platform: Floor Prep
  • For use in Ultracentrifuge Rotors (model 344058 can also be used in benchtop centrifuge rotors)
  • Options for nominal capacity: 5.0mL or 38.50 mL

Specifications

Certifications/Compliance CE, ISO 9001
Color Ultra Clear
Capacity (Metric) 38.50 mL
Length (Metric) 89 mm
For Use With Banded/pelleted samples
Quantity 50 Pack
Diameter (Metric) 25 mm
Closure Type Not Included
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.